Flexible sanding disc
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
- "Large dispersion of silicon carbide.
- Ventilation holes.
- Synthetic resin binder.
- Hole dia. 22.2 mm.
- High performance.
- Especially suitable for natural stone.
- Silicon carbide grain for:
Maximum material abrasion.
Excellent and consistent abrasive effect.
Uniform sanding.
Longer useful life.
- Permissible peripheral speed 80 m/s"
Application area
"Grain P60 - P100
Initial sanding of marble and granite edges.
Grain P100 - P120
Fine sanding of marble and granite."
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!